Adaptor Sleeve, H Series, Tr530x6, 500 mm Shaft Dia., 440 mm LG, 670 mm Nut Dia.

  • ERIKS:14586272
Image 1
Image 2
Image 1
Image 2
Save to list

€17,063.04/ pieceexcl. VAT

€20,646.28incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
500 mm
Thread Size
Tr530x6
Length
440
Nut Outer Diameter
670
d
530 mm
d1
500 mm
G
Tr530x6
prepared for oil injection
No