



€11,648.10/ pieceexcl. VAT
€14,094.20incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 500 mm |
Thread Size | Tr530x6 |
Length | 352 |
Nut Outer Diameter | 630 |
d | 530 mm |
d1 | 500 mm |
G | Tr530x6 |
prepared for oil injection | No |