



€12,064.92/ pieceexcl. VAT
€14,598.55incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 470 mm |
Thread Size | Tr500x5 |
Length | 428 |
Nut Outer Diameter | 630 |
d | 500 mm |
d1 | 470 mm |
G | Tr500x5 |
prepared for oil injection | No |