



€6,678.18/ pieceexcl. VAT
€8,080.60incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 470 mm |
Thread Size | Tr500x5 |
Length | 208 |
Nut Outer Diameter | 580 |
d | 500 mm |
d1 | 470 mm |
G | Tr500x5 |
prepared for oil injection | No |