



€5,180.16/ pieceexcl. VAT
€6,267.99incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 450 mm |
Thread Size | Tr480x5 |
Length | 200 |
Nut Outer Diameter | 560 |
d | 480 mm |
d1 | 450 mm |
G | Tr480x5 |
prepared for oil injection | No |