Adaptor Sleeve, H Series, Tr460x5, 430 mm Shaft Dia., 398 mm LG, 580 mm Nut Dia.

  • ERIKS:14586251
Image 1
Image 2
Image 1
Image 2
Save to list

€9,197.46/ pieceexcl. VAT

€11,128.93incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
430 mm
Thread Size
Tr460x5
Length
398
Nut Outer Diameter
580
d
460 mm
d1
430 mm
G
Tr460x5
prepared for oil injection
No