



€7,162.80/ pieceexcl. VAT
€8,666.99incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 430 mm |
Thread Size | Tr460x5 |
Length | 382 |
Nut Outer Diameter | 580 |
d | 460 mm |
d1 | 430 mm |
G | Tr460x5 |
prepared for oil injection | No |