Adaptor Sleeve, H Series, Tr440x5, 410 mm Shaft Dia., 361 mm LG, 560 mm Nut Dia.

  • ERIKS:14586241
Image 1
Image 2
Image 1
Image 2
Save to list

€6,209.04/ pieceexcl. VAT

€7,512.94incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
410 mm
Thread Size
Tr440x5
Length
361
Nut Outer Diameter
560
d
440 mm
d1
410 mm
G
Tr440x5
prepared for oil injection
No