Adaptor Sleeve, H Series, Tr400x5, 380 mm Shaft Dia., 328 mm LG, 520 mm Nut Dia.

  • ERIKS:14586227
Image 1
Image 2
Image 1
Image 2
Save to list

€5,398.14/ pieceexcl. VAT

€6,531.75incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
380 mm
Thread Size
Tr400x5
Length
328
Nut Outer Diameter
520
d
400 mm
d1
380 mm
G
Tr400x5
prepared for oil injection
No