Adaptor Sleeve, H Series, Tr380x5, 360 mm Shaft Dia., 252 mm LG, 450 mm Nut Dia.

  • ERIKS:14586219
Image 1
Image 2
Image 1
Image 2
Save to list

€5,099.58/ pieceexcl. VAT

€6,170.49incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
360 mm
Thread Size
Tr380x5
Length
252
Nut Outer Diameter
450
d
380 mm
d1
360 mm
G
Tr380x5
prepared for oil injection
No