



€3,965.88/ pieceexcl. VAT
€4,798.71incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 360 mm |
Thread Size | Tr380x5 |
Length | 248 |
Nut Outer Diameter | 450 |
d | 380 mm |
d1 | 360 mm |
G | Tr380x5 |
prepared for oil injection | No |