Adaptor Sleeve, H Series, Tr320x5, 300 mm Shaft Dia., 226 mm LG, 380 mm Nut Dia.

  • ERIKS:14586198
Image 1
Image 2
Image 1
Image 2
Save to list

€3,183.66/ pieceexcl. VAT

€3,852.23incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
300 mm
Thread Size
Tr320x5
Length
226
Nut Outer Diameter
380
d
320 mm
d1
300 mm
G
Tr320x5
prepared for oil injection
No