



€2,650.20/ pieceexcl. VAT
€3,206.74incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 300 mm |
Thread Size | Tr320x5 |
Length | 220 |
Nut Outer Diameter | 380 |
d | 320 mm |
d1 | 300 mm |
G | Tr320x5 |
prepared for oil injection | No |