



€2,018.86/ pieceexcl. VAT
€2,442.82incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 280 mm |
Thread Size | Tr300x4 |
Length | 208 |
Nut Outer Diameter | 380 |
d | 300 mm |
d1 | 280 mm |
G | Tr300x4 |
prepared for oil injection | No |