Adaptor Sleeve, H Series, Tr280x4, 260 mm Shaft Dia., 238 mm LG, 350 mm Nut Dia.

  • ERIKS:14586188
Image 1
Image 2
Image 1
Image 2
Save to list

€2,419.86/ pieceexcl. VAT

€2,928.03incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
260 mm
Thread Size
Tr280x4
Length
238
Nut Outer Diameter
350
d
280 mm
d1
260 mm
G
Tr280x4
prepared for oil injection
No