



€2,584.92/ pieceexcl. VAT
€3,127.75incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 260 mm |
Thread Size | Tr280x4 |
Length | 224 |
Nut Outer Diameter | 350 |
d | 280 mm |
d1 | 260 mm |
G | Tr280x4 |