Adaptor Sleeve, H Series, Tr260x4, 240 mm Shaft Dia., 235 mm LG, 330 mm Nut Dia.

  • ERIKS:14586181
Image 1
Image 2
Image 1
Image 2
Save to list

€2,232.90/ pieceexcl. VAT

€2,701.81incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
240 mm
Thread Size
Tr260x4
Length
235
Nut Outer Diameter
330
d
260 mm
d1
240 mm
G
Tr260x4
prepared for oil injection
No