



€1,182.63/ pieceexcl. VAT
€1,430.98incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 220 mm |
Thread Size | Tr240x4 |
Length | 133 |
Nut Outer Diameter | 290 |
d | 240 mm |
d1 | 220 mm |
G | Tr240x4 |
prepared for oil injection | No |