



€916.13/ pieceexcl. VAT
€1,108.52incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 200 mm |
Thread Size | Tr220x4 |
Length | 161 |
Nut Outer Diameter | 280 |
d | 220 mm |
d1 | 200 mm |
G | Tr220x4 |
prepared for oil injection | No |