Adaptor Sleeve, H Series, Tr220x4, 200 mm Shaft Dia., 131 mm LG, 280 mm Nut Dia.

  • ERIKS:14586154
Image 1
Image 2
Image 1
Image 2
Save to list

€784.86/ pieceexcl. VAT

€949.68incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
200 mm
Thread Size
Tr220x4
Length
131
Nut Outer Diameter
280
d
220 mm
d1
200 mm
G
Tr220x4
prepared for oil injection
No