Adaptor Sleeve, H Series, Tr1060x8, 1000 mm Shaft Dia., 775 mm LG, 1300 mm Nut Dia.

  • ERIKS:14586355
Image 1
Image 2
Image 1
Image 2
Save to list

€62,608.26/ pieceexcl. VAT

€75,755.99incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
1000 mm
Thread Size
Tr1060X8
Length
775
Nut Outer Diameter
1300
d
1060 mm
d1
1000 mm
G
Tr1060X8
prepared for oil injection
No