Adaptor Sleeve, H Series, M 95x2, 85 mm Shaft Dia., 68 mm LG, 125 mm Nut Dia.

  • ERIKS:14586089
Image 1
Image 2
Image 1
Image 2
Save to list

€238.62/ pieceexcl. VAT

€288.73incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
85 mm
Thread Size
M 95x2
Length
68
Nut Outer Diameter
125
d
95 mm
d1
85 mm
G
M 95x2
prepared for oil injection
No