



€147.28/ pieceexcl. VAT
€178.21incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 70 mm |
Thread Size | M 80x2 |
Length | 59 |
Nut Outer Diameter | 105 |
d | 80 mm |
d1 | 70 mm |
G | M 80x2 |
prepared for oil injection | No |