



€130.32/ pieceexcl. VAT
€157.69incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 60 mm |
Thread Size | M 70x2 |
Length | 52 |
Nut Outer Diameter | 92 |
d | 70 mm |
d1 | 60 mm |
G | M 70x2 |
prepared for oil injection | No |