



€66.02/ pieceexcl. VAT
€79.88incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 40 mm |
Thread Size | M 45x1.5 |
Length | 39 |
Nut Outer Diameter | 65 |
d | 45 mm |
d1 | 40 mm |
G | M 45x1.5 |
prepared for oil injection | No |