Adaptor Sleeve, H Series, M 35x1.5, 30 mm Shaft Dia., 35 mm LG, 52 mm Nut Dia.

  • ERIKS:14586074
Image 1
Image 2
Image 1
Image 2
Save to list

€91.91/ pieceexcl. VAT

€111.21incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
30 mm
Thread Size
M 35x1.5
Length
35
Nut Outer Diameter
52
d
35 mm
d1
30 mm
G
M 35x1.5
prepared for oil injection
No