Adaptor Sleeve, H Series, M 200x3, 180 mm Shaft Dia., 185 mm LG, 250 mm Nut Dia.

  • ERIKS:14586153
Image 1
Image 2
Image 1
Image 2
Save to list

€1,732.08/ pieceexcl. VAT

€2,095.82incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
180 mm
Thread Size
M 200x3
Length
185
Nut Outer Diameter
250
d
200 mm
d1
180 mm
G
M 200x3
prepared for oil injection
No