Adaptor Sleeve, H Series, M 180x3, 160 mm Shaft Dia., 109 mm LG, 230 mm Nut Dia.

  • ERIKS:14586140
Image 1
Image 2
Image 1
Image 2
Save to list

€515.34/ pieceexcl. VAT

€623.56incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
160 mm
Thread Size
M 180x3
Length
109
Nut Outer Diameter
230
d
180 mm
d1
160 mm
G
M 180x3
prepared for oil injection
No