Adaptor Sleeve, H Series, M 170x3, 150 mm Shaft Dia., 101 mm LG, 220 mm Nut Dia.

  • ERIKS:14586134
Image 1
Image 2
Image 1
Image 2
Save to list

€483.12/ pieceexcl. VAT

€584.58incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
150 mm
Thread Size
M 170x3
Length
101
Nut Outer Diameter
220
d
170 mm
d1
150 mm
G
M 170x3
prepared for oil injection
No