



€285.88/ pieceexcl. VAT
€345.91incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 140 mm |
Width | 93 mm |
Thread Size | M 160x3 |
Length | 93 |
Nut Outer Diameter | 190 |
B | 27.5 mm |
B1 | 93 mm |
d | 160 mm |
d1 | 140 mm |
d3 | 190 mm |
G | M 160x3 |
prepared for oil injection | No |