



€951.00/ pieceexcl. VAT
€1,150.71incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 140 mm |
Thread Size | M 160x3 |
Length | 148 |
Nut Outer Diameter | 210 |
d | 160 mm |
d1 | 140 mm |
G | M 160x3 |
prepared for oil injection | No |