Adaptor Sleeve, H Series, M 160x3, 140 mm Shaft Dia., 119 mm LG, 210 mm Nut Dia.

  • ERIKS:14586128
Image 1
Image 2
Image 1
Image 2
Save to list

€481.80/ pieceexcl. VAT

€582.98incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
140 mm
Thread Size
M 160x3
Length
119
Nut Outer Diameter
210
d
160 mm
d1
140 mm
G
M 160x3
prepared for oil injection
No