



€269.76/ pieceexcl. VAT
€326.41incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 135 mm |
Thread Size | M 150x2 |
Length | 139 |
Nut Outer Diameter | 180 |
d | 150 mm |
d1 | 135 mm |
G | M 150x2 |
prepared for oil injection | No |