Adaptor Sleeve, H Series, M 130x2, 115 mm Shaft Dia., 65 mm LG, 155 mm Nut Dia.

  • ERIKS:14586110
Image 1
Image 2
Image 1
Image 2
Save to list

€196.20/ pieceexcl. VAT

€237.40incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
115 mm
Thread Size
M 130x2
Length
65
Nut Outer Diameter
155
d
130 mm
d1
115 mm
G
M 130x2
prepared for oil injection
No