



€536.52/ pieceexcl. VAT
€649.19incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 115 mm |
Thread Size | M 130x2 |
Length | 102 |
Nut Outer Diameter | 155 |
d | 130 mm |
d1 | 115 mm |
G | M 130x2 |
prepared for oil injection | No |