



€103.68/ pieceexcl. VAT
€125.45incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 95 mm |
Thread Size | M 105x2 |
Length | 60 |
Nut Outer Diameter | 140 |
d | 105 mm |
d1 | 95 mm |
G | M 105x2 |
prepared for oil injection | No |