Adaptor Sleeve, H Series, M 100x2, 90 mm Shaft Dia., 76 mm LG, 130 mm Nut Dia.

  • ERIKS:14586091
Image 1
Image 2
Image 1
Image 2
Save to list

€279.30/ pieceexcl. VAT

€337.95incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
90 mm
Thread Size
M 100x2
Length
76
Nut Outer Diameter
130
d
100 mm
d1
90 mm
G
M 100x2
prepared for oil injection
No