
€11.82/ pieceexcl. VAT
€14.30incl. VAT
25 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.82 | - |
10+ | €11.21 | 5.13% |
25+ | €10.61 | 10.26% |
50+ | €9.70 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Polypropylene PP |
Code | A |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 3/4" |
Type of component | Quick Coupling |