
€22.89/ pieceexcl. VAT
€27.70incl. VAT
115 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.89 | - |
10+ | €21.72 | 5.13% |
25+ | €20.55 | 10.26% |
50+ | €18.78 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | A |
Material | Polypropylene PP |
Code | A |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | S60x6 |
Connection termination size | 2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 2" |
Type of component | Quick Coupling |