
€0.81/ pieceexcl. VAT
€0.98incl. VAT
448 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.81 | - |
10+ | €0.77 | 5.13% |
25+ | €0.72 | 10.26% |
50+ | €0.66 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | A |
Material | Polypropylene PP |
Code | A |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 1/2" |
Type of component | Quick Coupling |