
€1.95/ pieceexcl. VAT
€2.36incl. VAT
66 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.95 | - |
10+ | €1.85 | 5.13% |
25+ | €1.75 | 10.26% |
50+ | €1.60 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | A |
Material | Polypropylene PP |
Code | A |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 1.1/4" |
Type of component | Quick Coupling |