
€26.40/ pieceexcl. VAT
€31.94incl. VAT
13 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.40 | - |
10+ | €25.05 | 5.13% |
25+ | €23.70 | 10.26% |
50+ | €21.66 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Polypropylene PP |
Code | A |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | S60x6 |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Adapter |
Connection termination size 2 | 1.1/2" |
Type of component | Quick Coupling |