Adapter sleeve, SNW Series, 8628-8, 220 Bearing Dia., 149.63 LG, SNW 44 X 7.1/2

  • ERIKS:14588995
Image 1
Save to list

€1,224.36/ pieceexcl. VAT

€1,481.48incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
8628-8
Length
149.63
Bearing Inner Diameter
220
B
190.5 mm
prepared for oil injection
No