Adapter sleeve, SNW Series, 7847-8, 200 Bearing Dia., 139.04 LG, SNW 40 X 7.1/8

  • ERIKS:14588982
Image 1
Save to list

€1,430.70/ pieceexcl. VAT

€1,731.15incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
7847-8
Length
139.04
Bearing Inner Diameter
200
B
180.97 mm
prepared for oil injection
No