Adapter sleeve, SNW Series, 7847-8, 200 Bearing Dia., 120.4 LG, SNW 3040 X 7.7/16

  • ERIKS:14588993
Image 1
Save to list

€1,062.84/ pieceexcl. VAT

€1,286.04incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
7847-8
Length
120.4
Bearing Inner Diameter
200
B
188.91 mm
prepared for oil injection
No