
€1,068.24/ pieceexcl. VAT
€1,292.57incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 7472-8 |
Length | 111.81 |
Bearing Inner Diameter | 190 |
B | 177.8 mm |
prepared for oil injection | No |