Adapter sleeve, SNW Series, 7472-8, 190 Bearing Dia., 111.81 LG, SNW 3038 X 6.13/16

  • ERIKS:14588968
Image 1
Save to list

€1,068.24/ pieceexcl. VAT

€1,292.57incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
7472-8
Length
111.81
Bearing Inner Diameter
190
B
173.04 mm
prepared for oil injection
No