Adapter sleeve, SNW Series, 7066-8, 180 Bearing Dia., 163.73 LG, SNW 136 X 6.7/16

  • ERIKS:14588962
Image 1
Save to list

€968.94/ pieceexcl. VAT

€1,172.42incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
7066-8
Length
163.73
Bearing Inner Diameter
180
B
163.51 mm
prepared for oil injection
No