
€968.94/ pieceexcl. VAT
€1,172.42incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | 7066-8 |
Length | 163.73 |
Bearing Inner Diameter | 180 |
B | 176.21 mm |
prepared for oil injection | No |