Adapter sleeve, SNW Series, 7066-8, 180 Bearing Dia., 109.91 LG, SNW 3036 X 6.1/2

  • ERIKS:14588966
Image 1
Save to list

€793.62/ pieceexcl. VAT

€960.28incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
7066-8
Length
109.91
Bearing Inner Diameter
180
B
165.1 mm
prepared for oil injection
No